Motion
50LL R/L

MORSE
50LL R/L

153322 Roller Chain Roller Link - 50 / 5/8 in Pitch, Carbon Steel Material
MI ITEM #00151739
MFR #50LL R/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
50LL R/L

153322 Roller Chain Roller Link - 50 / 5/8 in Pitch, Carbon Steel Material
MI ITEM #00151739
MFR #50LL R/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50LL ROLLER LINK

Specifications

  • Chain Size & Pitch
    50 / 5/8 in
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Chain Size
    50
  • Manufacturer Catalog Number
    153322
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288400462
  • UPC_NO
    662288400462
  • Weight
    0.04 lbs
  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text