Motion
DL-50-1 DOFF LINK

DIAMOND CHAIN COMPANY
DL-50-1 DOFF LINK

Offset Link - 50 / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00151744
MFR #DL-50-1 DOFF LINK
Price$17.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DL-50-1 DOFF LINK

Offset Link - 50 / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00151744
MFR #DL-50-1 DOFF LINK

Mfr description
DL-50-1 DOFF LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.59/each

Specifications

Dimensions

  • Chain Overall Width
    0.89 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.08 in
  • Pin Diameter
    0.2 in
  • Pitch
    5/8 in
  • Roller Diameter
    0.400 in
  • Weight
    0.04 lbs

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    CDL-7550-P
  • Material
    Carbon Steel
  • Material Specification
    Alloy Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Shot Peened
  • Series
    50
  • Standards Met
    ISO 606, BS 228, DIN 8187
  • Type
    Offset Link
  • UPC_NO
    716647435463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)