Motion
50LL O/L

MORSE
50LL O/L

Offset Link - 50 / 5/8 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00151746
MFR #50LL O/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
50LL O/L

Offset Link - 50 / 5/8 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00151746
MFR #50LL O/L

Mfr description
50LL OFFSET LINK
  • Unmatched Quality and Performance in Morse Brand Chain Roller chain with the self-lubricating properties of oil impregnated, sintered metal bushings to assure longer, more reliable chain service where external lubrication is prohibited or severely limited. Available from Stock Rigid manufacturing processes result in a fully-featured chain.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.3750 in
  • Link Plate Height
    0.5840 in
  • Link Plate Thickness
    0.0800 in
  • Pin Diameter
    0.2000 in
  • Pin Length
    0.7900 in
  • Roller Diameter
    0.4000 in
  • Weight
    0.04 lbs

Details

  • Chain Construction
    Not Applicable
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    50LL O/L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288400486
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288400486

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)