Motion
50SS R 10FT

MORSE
50SS R 10FT

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #00151757
MFR #50SS R 10FT
Price$109.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
50SS R 10FT

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #00151757
MFR #50SS R 10FT

Mfr description
50SS RIV STAINLESS ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain 304 Series Stainless Steel for the most corrosive environments Available in package quantities or via quick-turnaround cut-to-length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.04/ft

Specifications

Dimensions

  • Chain Overall Width
    0.7900 in
  • Chain Size
    0.6250 in
  • Inside Width
    0.3750 in
  • Link Plate Height
    0.5840 in
  • Link Plate Thickness
    0.0800 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2000 in
  • Pin Length
    0.7900 in
  • Roller Diameter
    0.4000 in
  • Roller Width
    0.3750 in
  • Tensile Strength
    4700 lbs
  • Weight
    0.76 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288791201
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Stainless Steel
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662288791201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)