Motion
50SS  CONN LINK

MORSE
50SS CONN LINK

Connecting Link - 50 / 5/8 in Pitch, Spring Clip, Stainless Steel Material
Mi Item #00151768
MFR #50SS CONN LINK
Price$24.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
50SS CONN LINK

Connecting Link - 50 / 5/8 in Pitch, Spring Clip, Stainless Steel Material
Mi Item #00151768
MFR #50SS CONN LINK

Mfr description
50SS CONN LINK (STAINLESS)
  • Unmatched Quality and Performance in Morse Brand Chain 304 Series Stainless Steel for the most corrosive environments Available from Stock
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.36/each

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.3750 in
  • Link Plate Height
    0.5840 in
  • Link Plate Thickness
    0.0800 in
  • Pin Diameter
    0.2000 in
  • Pin Length
    0.7900 in
  • Roller Diameter
    0.4000 in
  • Weight
    0.03 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    50SS C/L S/C S/F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288777977
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288777977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)