Motion
50SS ROLLER LINK

DIAMOND CHAIN COMPANY
50SS ROLLER LINK

Roller Link - 50 / 5/8 in Pitch, Cottered, Stainless Steel Material
Mi Item #00151774
MFR #50SS ROLLER LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
50SS ROLLER LINK

Roller Link - 50 / 5/8 in Pitch, Cottered, Stainless Steel Material
Mi Item #00151774
MFR #50SS ROLLER LINK

Mfr description
50SS ROLLER LINK,STAINLESS
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.89 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.08 in
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Weight
    0.04 lbs

Details

  • Chain Construction
    Roller Link
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    AAU-8550
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    50SS
  • Standards Met
    ANSI
  • UPC_NO
    716647120826
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)