Motion
DMD-50-1 DOFF LINK AP

DIAMOND CHAIN COMPANY
DMD-50-1 DOFF LINK AP

Offset Link - 50 / 5/8 in Pitch, Stainless Steel Material
Mi Item #00151782
MFR #DMD-50-1 DOFF LINK AP
Price$66.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-50-1 DOFF LINK AP

Offset Link - 50 / 5/8 in Pitch, Stainless Steel Material
Mi Item #00151782
MFR #DMD-50-1 DOFF LINK AP

Mfr description
DMD-50-1 DOFF LINK AP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.95/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Weight
    0.08 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647585182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)