Motion
R502SCLSFPK RC 50-2 SCLSFPK

LINK-BELT
R502SCLSFPK RC 50-2 SCLSFPK

Connecting Link - 50 / 5/8 in Pitch, Riveted, Carbon Steel Material
Mi Item #00151806
MFR #R502SCLSFPK RC 50-2 SCLSFPK
Price$14.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R502SCLSFPK RC 50-2 SCLSFPK

Connecting Link - 50 / 5/8 in Pitch, Riveted, Carbon Steel Material
Mi Item #00151806
MFR #R502SCLSFPK RC 50-2 SCLSFPK

Mfr description
R502SCLSFPK RC 50-2 SPR CL SF PK A2E4
  • Oil or Natural Gas Industry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.89/each

Specifications

Dimensions

  • Chain Overall Width
    41.3 mm
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    13.80 mm
  • Link Plate Height
    38.5 mm
  • Pin Diameter
    5.08 mm
  • Roller Diameter
    10.16 mm
  • Weight
    0.07 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Standards Met
    ANSI B29.1, DIN 8188, ISO R 606
  • UPC_NO
    662327131265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)