Motion
DMD-50-3R-10FT

DIAMOND CHAIN COMPANY
DMD-50-3R-10FT

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151825
MFR #DMD-50-3R-10FT
Price$125.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-50-3R-10FT

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151825
MFR #DMD-50-3R-10FT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$125.26/ft

Specifications

Dimensions

  • Chain Overall Width
    20.31 in
  • Inside Width
    3/8 in
  • Link Plate Thickness
    0.08 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Tensile Strength
    19800 lbs
  • Transverse Pitch
    0.713 in
  • Weight
    2.10 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Catalog Number
    X-155003-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647275458

Overview

Mfr description
DMD-50-3R-10FT
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text