Motion
R503SCLSFPK RC 50-3 SCLSFPK

LINK-BELT
R503SCLSFPK RC 50-3 SCLSFPK

Roller Chain - Standard Series, 50 / 5/8 in Pitch, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00151837
MFR #R503SCLSFPK RC 50-3 SCLSFPK
Price$17.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R503SCLSFPK RC 50-3 SCLSFPK

Roller Chain - Standard Series, 50 / 5/8 in Pitch, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00151837
MFR #R503SCLSFPK RC 50-3 SCLSFPK

Mfr description
R503SCLSFPK RC 50-3 SPR CL SF PK A2E5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.24/each

Specifications

Dimensions

  • Overall Length
    10 ft
  • Pin Diameter
    0.2000 in
  • Pin Length
    2.3100 in
  • Roller Diameter
    0.4000 in
  • Tensile Strength
    18300 lbs
  • Weight
    0.09 lbs

Details

  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    662327131333
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)