Motion
50-3  CONN LINK COTT

TSUBAKI (UST)
50-3 CONN LINK COTT

Connecting Link - 50 / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00151840
MFR #50-3 CONN LINK COTT
Price$20.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50-3 CONN LINK COTT

Connecting Link - 50 / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00151840
MFR #50-3 CONN LINK COTT

Mfr description
50-3 CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.40/each

Specifications

Dimensions

  • Chain Overall Width
    2.307 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Pin Length
    2.3580 in, 59.89 mm
  • Pitch
    5/8 in
  • Plate Height
    1.1850 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.11 lb
  • Weight per Foot
    2.08 lbs, 3.1 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    50-3
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    50-3 CONN LINK COTT
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    50
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039172860
  • Working Load Capacity
    3580 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)