Motion
50-3 CONN LINK SC

RENOLD JEFFREY
50-3 CONN LINK SC

Connecting Link - 50 / 5/8 in Chain & Pitch, Carbon Steel Material
MI ITEM #00151841
MFR #50-3 CONN LINK SC
Price$22.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
50-3 CONN LINK SC

Connecting Link - 50 / 5/8 in Chain & Pitch, Carbon Steel Material
MI ITEM #00151841
MFR #50-3 CONN LINK SC

Mfr description
50-3 CONN LINK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.46/each

Specifications

Dimensions

  • Chain Overall Width
    2.228 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.577 in
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Weight
    0.10 lbs

Details

  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI, ASME
  • UPC_NO
    6623900534105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)