Motion
DMD-50-3 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-50-3 DOFF LINK

Offset Link - 50 / 5/8 in Pitch, Cottered, Carbon Steel Material
Mi Item #00151845
MFR #DMD-50-3 DOFF LINK
Price$43.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-50-3 DOFF LINK

Offset Link - 50 / 5/8 in Pitch, Cottered, Carbon Steel Material
Mi Item #00151845
MFR #DMD-50-3 DOFF LINK

Mfr description
DMD-50-3 DOFF LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.68/each

Specifications

Dimensions

  • Chain Overall Width
    2.31 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.08 in
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Transverse Pitch
    0.713 in
  • Weight
    0.12 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C-755003-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Food Production
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647134021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)