Motion
50-4R 10FT

MORSE
50-4R 10FT

322047 Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151858
MFR #50-4R 10FT
Your Price$285.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
50-4R 10FT

322047 Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151858
MFR #50-4R 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$285.52/ft(List $328.35)

Overview

Mfr description
50-4 RIV ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available in package quantities or via quick-turnaround cut-to-length

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    4
  • Material
    Steel
  • Overall Length
    10 ft
  • Finish Coating
    Uncoated
  • Inside Width
    0.3750 in
  • Link Plate Height
    0.5840 in
  • Link Plate Thickness
    0.0800 in
  • Pin Diameter
    0.2000 in
  • Pin Length
    2.9330 in
  • Plate Height
    0.5840 in
  • Chain Overall Width
    2.9330 in
  • Roller Diameter
    0.4000 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    24400 lbs
  • Transverse Pitch
    0.7130 in
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Size
    0.6250 in
  • Roller Width
    0.3750 in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    322047
  • Weight
    2.74 lbs
  • Manufacturer Upc Number
    662288455332
  • UPC_NO
    662288455332
  • Weight per Foot
    2.76 lbs
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text