Motion
60C10BX
Roller Chain - Standard Series, 60 / 3/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151914
MFR #60C10BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 60 / 3/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151914
MFR #60C10BX

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
REX60C10BX REX 60 COT 10 BX R1F1

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    1/2 in
  • Link Plate Height
    0.7 in
  • Link Plate Thickness
    0.09 in
  • Pin Diameter
    0.23 in
  • Chain Overall Width
    1.1 in
  • Roller Diameter
    0.47 in
  • Standards Met
    ANSI
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    60 / 3/4 in
  • Weight
    1.02 lbs
  • UPC_NO
    698210212209
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text