Motion
R60CCLSFPK RC 60 CCLSFPK

LINK-BELT
R60CCLSFPK RC 60 CCLSFPK

Connecting Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00151923
MFR #R60CCLSFPK RC 60 CCLSFPK
Price$8.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R60CCLSFPK RC 60 CCLSFPK

Connecting Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00151923
MFR #R60CCLSFPK RC 60 CCLSFPK

Mfr description
60 CONN LINK COT (SLIP FIT)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.57/each

Specifications

Dimensions

  • Chain Overall Width
    1.1 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.7 in
  • Pin Diameter
    0.23 in
  • Roller Diameter
    0.470 in
  • Weight
    0.06 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Standards Met
    ANSI B29.10, DIN 8188, DIN EN ISO 9001, ISO R 606
  • UPC_NO
    662327131470

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)