Motion
DMD-60 RL LK
Roller Link - 60 / 3/4 in Chain & Pitch, Roller Link, Carbon Steel Material, Oiled Finish
Mi Item #00151932
MFR #DMD-60 RL LK
Price$5.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 60 / 3/4 in Chain & Pitch, Roller Link, Carbon Steel Material, Oiled Finish
Mi Item #00151932
MFR #DMD-60 RL LK

Mfr description
DMD-60 RL LK
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.51/each

Specifications

Dimensions

  • Chain Overall Width
    1.11 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Pin Length
    0.9960 in, 25.30 mm
  • Pitch
    3/4 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.07 lbs
  • Weight per Foot
    1.067 lbs, 1.588 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Roller Link
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    A-8233
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ASME
  • Type
    Roller Chain
  • UPC_NO
    716647127825
  • Working Load Capacity
    1410 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)