Motion
R60RLPK RC 60 RL PK

LINK-BELT
R60RLPK RC 60 RL PK

Roller Chain - Standard Series, 60 / 3/4 in Pitch, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00151934
MFR #R60RLPK RC 60 RL PK
Price$10.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R60RLPK RC 60 RL PK

Roller Chain - Standard Series, 60 / 3/4 in Pitch, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00151934
MFR #R60RLPK RC 60 RL PK

Mfr description
R60RLPK RC 60 RL PK A2F9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.68/each

Specifications

Dimensions

  • Extended Pin Projection
    1.2100 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2300 in
  • Pin Length
    1.2100 in
  • Roller Diameter
    0.4700 in
  • Tensile Strength
    8500 lbs
  • Weight
    0.07 lbs

Details

  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    662327131838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)