Motion
R60OFPK RC 60 OFPK

LINK-BELT
R60OFPK RC 60 OFPK

Offset Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00151946
MFR #R60OFPK RC 60 OFPK
Price$15.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R60OFPK RC 60 OFPK

Offset Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00151946
MFR #R60OFPK RC 60 OFPK

Mfr description
R60OFPK RC 60 OFFSET PK A2F11
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.05/each

Specifications

Dimensions

  • Chain Overall Width
    1.21 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.69 in
  • Pin Diameter
    0.23 in
  • Roller Diameter
    0.470 in
  • Weight
    0.07 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327131814

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)