Motion
60H COT ROLLER CHAIN

TSUBAKI (UST)
60H COT ROLLER CHAIN

Roller Chain - Heavy Duty Series, 60 / 3/4 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00151970
MFR #60H COT ROLLER CHAIN
Price$58.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60H COT ROLLER CHAIN

Roller Chain - Heavy Duty Series, 60 / 3/4 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00151970
MFR #60H COT ROLLER CHAIN

Mfr description
60H COTTERED 10FT LG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.52/ft

Specifications

Dimensions

  • Chain Overall Width
    1.250 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    1.2520 in, 31.80 mm
  • Pitch
    3/4 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Tensile Strength
    9920 lbs
  • Weight
    1.30 lb
  • Weight per Foot
    1.21 lbs, 1.8 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    60H
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Roller Chain
  • Manufacturer Catalog Number
    60H COT ROLLER CHAIN
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    160
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heavy Duty
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039176868
  • Working Load Capacity
    2200 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)