Motion
60H CONN LINK

TSUBAKI (UST)
60H CONN LINK

Connecting Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00151981
MFR #60H CONN LINK
Price$11.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60H CONN LINK

Connecting Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00151981
MFR #60H CONN LINK

Mfr description
60H CONN LINK (CP TYPE) INDIVIDUALLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.15/each

Specifications

Dimensions

  • Chain Overall Width
    1.252 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.234 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.469 in
  • Weight
    0.07 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ASME B29
  • UPC_NO
    097039176875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)