Motion
60H ROLLER LINK

DIAMOND CHAIN COMPANY
60H ROLLER LINK

Roller Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00151986
MFR #60H ROLLER LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
60H ROLLER LINK

Roller Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00151986
MFR #60H ROLLER LINK

Mfr description
60 H ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.11 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    1/8 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.08 lbs

Details

  • Chain Construction
    Roller Link
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    A-8243
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647129126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)