Motion
60H ROLLER LINK

TSUBAKI (UST)
60H ROLLER LINK

Roller Link - 60 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
MI ITEM #00151990
MFR #60H ROLLER LINK
Price$5.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60H ROLLER LINK

Roller Link - 60 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
MI ITEM #00151990
MFR #60H ROLLER LINK

Mfr description
60H ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.29/each

Specifications

Dimensions

  • Chain Overall Width
    1.252 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.1100 in, 28.19 mm
  • Pitch
    3/4 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.07 lb
  • Weight per Foot
    1.21 lbs, 1.8 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    60H
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Roller Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    60H ROLLER LINK
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heavy Duty
  • Series
    60
  • Standards Met
    ASME B29
  • Type
    Roller Link
  • UPC_NO
    097039176912
  • Working Load Capacity
    2200 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)