Motion
60H HEAVY RL

RENOLD JEFFREY
60H HEAVY RL

Roller Link - 60 / 3/4 in Chain & Pitch
MI ITEM #00151991
MFR #60H HEAVY RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60H HEAVY RL

Roller Link - 60 / 3/4 in Chain & Pitch
MI ITEM #00151991
MFR #60H HEAVY RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60H ROLLER LINK

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Type
    Roller Link
  • Number Of Strands Across
    1
  • Roller Diameter
    11.91 mm
  • Inside Width
    12.57 mm
  • Link Plate Height
    17.5 mm
  • Link Plate Thickness
    3.17 mm
  • Pin Diameter
    5.94 mm
  • Chain Overall Width
    28.6 mm
  • Series
    H (Heavy)
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    673766041275
  • Weight
    0.09 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text