Motion
R60HOFPK RC 60H OFF PK

LINK-BELT
R60HOFPK RC 60H OFF PK

Roller Chain - Standard Series, 60 / 3/4 in Pitch, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151998
MFR #R60HOFPK RC 60H OFF PK
Your Price$19.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R60HOFPK RC 60H OFF PK

Roller Chain - Standard Series, 60 / 3/4 in Pitch, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151998
MFR #R60HOFPK RC 60H OFF PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.98/each(List $22.98)

Overview

Mfr description
R60HOFPK RC 60H OFF PK A2F33

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Pin Diameter
    0.2300 in
  • Pin Length
    1.2100 in
  • Roller Diameter
    0.4700 in
  • Tensile Strength
    8500 lbs
  • Extended Pin Projection
    1.2100 in
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Product Page
  • Weight
    0.08 lbs
  • UPC_NO
    662327131562
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text