Motion
60HP OFFSET LINK

TSUBAKI (UST)
60HP OFFSET LINK

Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Steel Material
Mi Item #00152016
MFR #60HP OFFSET LINK
Price$40.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60HP OFFSET LINK

Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Steel Material
Mi Item #00152016
MFR #60HP OFFSET LINK

Mfr description
60 HOLLOW PIN OFFSETLINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.99/each

Specifications

Dimensions

  • Chain Overall Width
    1.055 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.940 in
  • Pin Diameter
    0.330 in
  • Pitch
    3/4 in
  • Plate Height
    1.4250 in
  • Roller Diameter
    0.469 in
  • Weight
    0.06 lb

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    60HP
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    60HP OFFSET LINK
  • Material
    Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039182746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)