Motion
R60SCLSFPK RC 60 SCLSFPK

LINK-BELT
R60SCLSFPK RC 60 SCLSFPK

Connecting Link - 60 / 3/4 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00152033
MFR #R60SCLSFPK RC 60 SCLSFPK
Price$7.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R60SCLSFPK RC 60 SCLSFPK

Connecting Link - 60 / 3/4 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00152033
MFR #R60SCLSFPK RC 60 SCLSFPK

Mfr description
R60SCLSFPK RC 60 SPR CL SF PK A2F4
  • Corrosion Resistant;Food Production
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.70/each

Specifications

Dimensions

  • Chain Overall Width
    1.21 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.69 in
  • Pin Diameter
    0.23 in
  • Roller Diameter
    0.470 in
  • Weight
    0.06 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327131876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)