Motion
60LL R 10FT

MORSE
60LL R 10FT

Roller Chain - Self-Lube Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00152042
MFR #60LL R 10FT
Price$47.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
60LL R 10FT

Roller Chain - Self-Lube Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00152042
MFR #60LL R 10FT

Mfr description
60LL SELF LUBE RIV ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain Roller chain with the self-lubricating properties of oil impregnated, sintered metal bushings to assure longer, more reliable chain service where external lubrication is prohibited or severely limited. Available in package quantities or via quick-turnaround cut-to-length Rigid manufacturing processes result in a fully-featured chain.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.22/ft

Specifications

Dimensions

  • Chain Overall Width
    0.9900 in
  • Chain Size
    0.7500 in
  • Inside Width
    0.5000 in
  • Link Plate Height
    0.7000 in
  • Link Plate Thickness
    0.0940 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2340 in
  • Pin Length
    0.9900 in
  • Roller Diameter
    0.4680 in
  • Roller Width
    0.5000 in
  • Tensile Strength
    7500 lbs
  • Weight
    0.97 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288400509
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Sintered Bushing
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662288400509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)