Motion
60SL RIV
Roller Chain - Self-Lube Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #00152044
MFR #60SL RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Self-Lube Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #00152044
MFR #60SL RIV

Mfr description
RS60-SL CHAIN
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.087 in
  • Inside Width
    1/2 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Tensile Strength
    9920 lbs
  • Weight
    1.03 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    160/10 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Self-Lube
  • Standards Met
    ANSI/ASME B15.1-2000, ANSI/ASME B20.1-2006
  • UPC_NO
    097039183675
  • Working Load Capacity
    1980 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)