Motion
60DL ROLLER LINK

DIAMOND CHAIN COMPANY
60DL ROLLER LINK

Roller Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00152062
MFR #60DL ROLLER LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
60DL ROLLER LINK

Roller Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00152062
MFR #60DL ROLLER LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60DL ROLLER LINK

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Roller Link
  • Roller Diameter
    0.469 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Chain Overall Width
    1.11 in
  • Series
    Duralube
  • Standards Met
    ANSI, ASME
  • Manufacturer Catalog Number
    ADL-8233
  • UPC_NO
    716647125463
  • Weight
    0.07 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text