Motion
60LL O/L

MORSE
60LL O/L

Offset Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00152071
MFR #60LL O/L
Price$35.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
60LL O/L

Offset Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00152071
MFR #60LL O/L

Mfr description
60LL OFFSET LINK
  • Unmatched Quality and Performance in Morse Brand Chain Roller chain with the self-lubricating properties of oil impregnated, sintered metal bushings to assure longer, more reliable chain service where external lubrication is prohibited or severely limited. Available from Stock Rigid manufacturing processes result in a fully-featured chain.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.13/each

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.5000 in
  • Link Plate Height
    0.7000 in
  • Link Plate Thickness
    0.0940 in
  • Pin Diameter
    0.2340 in
  • Pin Length
    0.9900 in
  • Roller Diameter
    0.4680 in
  • Weight
    0.06 lbs

Details

  • Chain Construction
    Not Applicable
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    60LL O/L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288400561
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288400561

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)