Motion
60SL OFFSET LINK

TSUBAKI (UST)
60SL OFFSET LINK

Offset Link - 60 / 3/4 in Pitch
MI ITEM #00152073
MFR #60SL OFFSET LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60SL OFFSET LINK

Offset Link - 60 / 3/4 in Pitch
MI ITEM #00152073
MFR #60SL OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RS60-SL OFFSET LINK

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    0.469 in
  • Inside Width
    0.485 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.94 in
  • Pin Diameter
    0.234 in
  • Chain Overall Width
    1.087 in
  • UPC_NO
    097039183699
  • Weight
    0.06 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text