Motion
60SS C/L C/P S/F

MORSE
60SS C/L C/P S/F

Connecting Link - 60 / 3/4 in Pitch, Cottered, Stainless Steel Material
MI ITEM #00152090
MFR #60SS C/L C/P S/F
Price$35.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
60SS C/L C/P S/F

Connecting Link - 60 / 3/4 in Pitch, Cottered, Stainless Steel Material
MI ITEM #00152090
MFR #60SS C/L C/P S/F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.26/each

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.5000 in
  • Link Plate Height
    0.7000 in
  • Link Plate Thickness
    0.0940 in
  • Pin Diameter
    0.2340 in
  • Pin Length
    0.9900 in
  • Roller Diameter
    0.4680 in
  • Weight
    0.06 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    60SS C/L C/P S/F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288777984
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288777984

Overview

Mfr description
60SS CONN LINK
  • Unmatched Quality and Performance in Morse Brand Chain 304 Series Stainless Steel for the most corrosive environments Available from Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text