Motion
DMD-60-1 ROFF LINK P AP

DIAMOND CHAIN COMPANY
DMD-60-1 ROFF LINK P AP

Offset Link - 60 / 3/4 in Pitch, Riveted, Stainless Steel Material
Mi Item #00152103
MFR #DMD-60-1 ROFF LINK P AP
Price$95.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60-1 ROFF LINK P AP

Offset Link - 60 / 3/4 in Pitch, Riveted, Stainless Steel Material
Mi Item #00152103
MFR #DMD-60-1 ROFF LINK P AP

Mfr description
DMD-60-1 ROFF LINK P AP
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.60/each

Specifications

Dimensions

  • Chain Overall Width
    1.11 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.14 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    GAP-1233-P
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    600
  • UPC_NO
    716647381234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)