Motion
R60SSOFPK RC 60SS OFF PK

LINK-BELT
R60SSOFPK RC 60SS OFF PK

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Cottered, 1 Strand, Stainless Steel Material
MI ITEM #00152104
MFR #R60SSOFPK RC 60SS OFF PK
Price$83.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R60SSOFPK RC 60SS OFF PK

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Cottered, 1 Strand, Stainless Steel Material
MI ITEM #00152104
MFR #R60SSOFPK RC 60SS OFF PK

Mfr description
R60SSOFPK RC 60SS OFF PK A2F19
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.17/each

Specifications

Dimensions

  • Chain Overall Width
    1.1 in
  • Inside Width
    17.7 mm
  • Link Plate Height
    17.7 mm
  • Link Plate Thickness
    25.7 mm
  • Pin Diameter
    5.94 mm
  • Roller Diameter
    11.91 mm
  • Weight
    0.07 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Catalog Number
    .094 in
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1, DIN 8188, ISO R 606
  • UPC_NO
    662327620080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)