Motion
R602R10BX RC 60-2 R 10BX

LINK-BELT
R602R10BX RC 60-2 R 10BX

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00152114
MFR #R602R10BX RC 60-2 R 10BX
Price$90.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R602R10BX RC 60-2 R 10BX

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00152114
MFR #R602R10BX RC 60-2 R 10BX

Mfr description
R602R10BX RC 60-2 RIV 10 BX A1F12
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.79/ft

Specifications

Dimensions

  • Chain Overall Width
    2 in
  • Inside Width
    1/2 in
  • Link Plate Height
    0.71 in
  • Link Plate Thickness
    0.09 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.23 in
  • Roller Diameter
    0.47 in
  • Weight
    1.95 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    662327132262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)