Motion
R602SCLSFPK RC 60-2 SPR CL SFPK

LINK-BELT
R602SCLSFPK RC 60-2 SPR CL SFPK

Connecting Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00152135
MFR #R602SCLSFPK RC 60-2 SPR CL SFPK
Price$13.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R602SCLSFPK RC 60-2 SPR CL SFPK

Connecting Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00152135
MFR #R602SCLSFPK RC 60-2 SPR CL SFPK

Mfr description
R602SCLSFPK RC 60-2 SPR CL SFPK A2F59
  • Corrosion Resistant;Food Production
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.69/each

Specifications

Dimensions

  • Chain Overall Width
    2 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.71 in
  • Pin Diameter
    0.23 in
  • Roller Diameter
    0.470 in
  • Weight
    0.11 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327132286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)