Motion
R602OFPK RC 60-2 OFF PK

LINK-BELT
R602OFPK RC 60-2 OFF PK

Offset Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00152146
MFR #R602OFPK RC 60-2 OFF PK
Your Price$45.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R602OFPK RC 60-2 OFF PK

Offset Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00152146
MFR #R602OFPK RC 60-2 OFF PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.52/each(List $47.04)

Overview

Mfr description
R602OFPK RC 60-2 OFF PK A2F13

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Roller Diameter
    0.470 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.71 in
  • Pin Diameter
    0.23 in
  • Chain Overall Width
    2 in
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327132248
  • Weight
    0.14 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text