Motion
DMD-60-3C-10FT

DIAMOND CHAIN COMPANY
DMD-60-3C-10FT

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00152164
MFR #DMD-60-3C-10FT
Price$197.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60-3C-10FT

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00152164
MFR #DMD-60-3C-10FT

Mfr description
DMD-60-3C-10FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.91/ft

Specifications

Dimensions

  • Chain Overall Width
    20.91 in
  • Inside Width
    1/2 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Tensile Strength
    25500 lbs
  • Transverse Pitch
    0.897 in
  • Weight
    2.91 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Catalog Number
    X-323303-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647277698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)