Motion
60-3 COT ROLLER CHAIN

TSUBAKI (UST)
60-3 COT ROLLER CHAIN

Roller Chain - Standard Series, 60 / 3/4 in, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00152169
MFR #60-3 COT ROLLER CHAIN
Price$170.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60-3 COT ROLLER CHAIN

Roller Chain - Standard Series, 60 / 3/4 in, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00152169
MFR #60-3 COT ROLLER CHAIN

Mfr description
60-3 COTTERED 10FT LONG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$170.25/ft

Specifications

Dimensions

  • Chain Overall Width
    2.906 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    2.9060 in, 73.81 mm
  • Pitch
    3/4 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Tensile Strength
    29760 lbs
  • Transverse Pitch
    0.9 in
  • Weight
    2.82 lb
  • Weight per Foot
    3.05 lbs, 4.54 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Cottered
  • Chain Number
    60-3
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    60-3 COT ROLLER CHAIN
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    160/10 ft
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Fatigue Resistant, Wear Resistant
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039172891
  • Working Load Capacity
    4960 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)