Motion
DMD-60-3 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-60-3 DOFF LINK

Offset Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00152186
MFR #DMD-60-3 DOFF LINK
Price$63.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60-3 DOFF LINK

Offset Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00152186
MFR #DMD-60-3 DOFF LINK

Mfr description
DMD-60-3 DOFF LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.30/each

Specifications

Dimensions

  • Chain Overall Width
    2.91 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Transverse Pitch
    0.897 in
  • Weight
    0.20 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C-723303-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Food Production
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647144099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)