Motion
R603OFPK RC 60-3 OFF PK

LINK-BELT
R603OFPK RC 60-3 OFF PK

Roller Chain - Standard Series, 60 / 3/4 in Pitch, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00152188
MFR #R603OFPK RC 60-3 OFF PK
Your Price$69.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R603OFPK RC 60-3 OFF PK

Roller Chain - Standard Series, 60 / 3/4 in Pitch, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00152188
MFR #R603OFPK RC 60-3 OFF PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.27/each(List $79.67)

Overview

Mfr description
R603OFPK RC 60-3 OFF PK A2F35

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Number Of Strands Across
    3
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Pin Diameter
    0.2300 in
  • Pin Length
    2.9000 in
  • Roller Diameter
    0.4700 in
  • Tensile Strength
    25500 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Product Page
  • Weight
    0.20 lbs
  • UPC_NO
    662327132408
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text