Motion
60-4 RIV
Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 4 Strand, Steel Material, 10 ft Length
Mi Item #00152202
MFR #60-4 RIV
Price$184.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 4 Strand, Steel Material, 10 ft Length
Mi Item #00152202
MFR #60-4 RIV

Mfr description
60-4 RIVETED 10 FT LONG
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.36/ft

Specifications

Dimensions

  • Chain Overall Width
    3.803 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    3.5230 in, 89.48 mm
  • Pitch
    3/4 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Tensile Strength
    39680 lbs
  • Transverse Pitch
    0.9 in
  • Weight
    3.72 lb
  • Weight per Foot
    10.65 lbs, 15.85 kg/m

Details

  • Application
    Oil Field Operations
  • Chain Construction
    Riveted
  • Chain Number
    60-4
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Energy Series Roller Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Hot Dipped Lubricated
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    60-4 RIV
  • Material
    Steel
  • Material Specification
    High Quality Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    160/10 ft
  • Number Of Strands
    4
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain
  • Resistance Application Features
    Shock Resistant
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039173089
  • Working Load Capacity
    6550 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)