Motion
60-4CB
60-4CB
MI ITEM #00152212
MFR #60-4CB
Your Price$272.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60-4CB
MI ITEM #00152212
MFR #60-4CB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$272.80/ft(List $327.37)

Overview

Mfr description
60-4 COTTERED 10FT LONG

Specifications

  • Series
    Standard
  • Chain Size & Pitch
    60 / 3/4 in
  • Chain Construction
    Cottered
  • Number Of Strands Across
    4
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    6550 lb
  • Chain Number & Pitch
    60 / 3/4 in
  • Roller Width
    0.500 in
  • Weight
    3.72 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    4
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text