Motion
R80CCLSFPK RC 80 CCLSFPK

LINK-BELT
R80CCLSFPK RC 80 CCLSFPK

Connecting Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material
Mi Item #00152268
MFR #R80CCLSFPK RC 80 CCLSFPK
Price$15.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R80CCLSFPK RC 80 CCLSFPK

Connecting Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material
Mi Item #00152268
MFR #R80CCLSFPK RC 80 CCLSFPK

Mfr description
R80CCLSFPK RC 80 COT CL SF PK A2G21
  • Corrosion Resistant;Food Production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.50/each

Specifications

Dimensions

  • Chain Overall Width
    1.37 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.630 in
  • Link Plate Height
    0.91 in
  • Pin Diameter
    0.31 in
  • Roller Diameter
    0.630 in
  • Weight
    0.12 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327132668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)