Motion
80 CONN LINK COT-SLIP FIT

TSUBAKI (UST)
80 CONN LINK COT-SLIP FIT

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00152271
MFR #80 CONN LINK COT-SLIP FIT
Price$9.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80 CONN LINK COT-SLIP FIT

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00152271
MFR #80 CONN LINK COT-SLIP FIT

Mfr description
80 CONN LINK CP TYPE
  • Ring-coined connecting links eliminate the “weak” link, providing the same fatigue strength as the base chain
  • Higher tensile strength for superior impact resistance
  • Heat treatment to achieve ideal hardness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.76/each

Specifications

Dimensions

  • Chain Overall Width
    1.398 in
  • Chain Size & Pitch
    80 / 1 in
  • Hole Diameter
    0.2680 in, 6.80 mm
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.125 in
  • Pin Center To Attachment End
    1.4410 in
  • Pin Diameter
    0.312 in
  • Pin Length
    1.4410 in, 36.60 mm
  • Pitch
    1 in
  • Plate Height
    0.5910 in
  • Plate Thickness
    0.125 in
  • Roller Center To Attachment End
    1.4410 in
  • Roller Center To Hole Center
    0.6250 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.14 lb
  • Weight per Foot
    1.79 lbs, 2.66 kg/m

Details

  • Application
    Power Transmission
  • Attachment Link Number
    80
  • Attachment Link Type
    Cottered
  • Chain Construction
    Cottered
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    80 CONN LINK COT-SLIP FIT
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Fatigue Resistant, Wear Resistant
  • Series
    80
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039172143
  • Working Load Capacity
    2400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)