Motion
DMD-80H RL LK
Roller Link - 80 / 1 in Pitch, Carbon Steel Material
MI ITEM #00152330
MFR #DMD-80H RL LK
Your Price$11.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 80 / 1 in Pitch, Carbon Steel Material
MI ITEM #00152330
MFR #DMD-80H RL LK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.39/each(List $13.11)

Overview

Mfr description
DMD-80H RL LK

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Roller Link
  • Roller Diameter
    0.625 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.95 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.312 in
  • Chain Overall Width
    1.57 in
  • Series
    Standard
  • Standards Met
    ANSI B29.4, ASME
  • Manufacturer Catalog Number
    A-8344BA
  • UPC_NO
    716647541003
  • Weight
    0.19 lbs
  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text