Motion
80H HEAVY RL

RENOLD JEFFREY
80H HEAVY RL

Roller Link - 80 / 1 in Pitch
MI ITEM #00152336
MFR #80H HEAVY RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80H HEAVY RL

Roller Link - 80 / 1 in Pitch
MI ITEM #00152336
MFR #80H HEAVY RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80H ROLLER LINK

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Roller Link
  • Number Of Strands Across
    1
  • Roller Diameter
    15.88 mm
  • Inside Width
    15.75 mm
  • Link Plate Height
    24.05 mm
  • Link Plate Thickness
    4.06 mm
  • Pin Diameter
    7.93 mm
  • Chain Overall Width
    37 mm
  • Series
    H (Heavy)
  • Standards Met
    ANSI B29.1, API Specification 7F, ISO 606
  • UPC_NO
    673766042654
  • Weight
    0.19 lbs
  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text