Motion
80 HP RIV

BOSTON GEAR
80 HP RIV

Roller Chain - Hollow Pin Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00152349
MFR #80 HP RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
80 HP RIV

Roller Chain - Hollow Pin Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00152349
MFR #80 HP RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80 HP RIV ROLLER CHAIN
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Hollow Pin
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    5/8 in
  • Link Plate Height
    0.93 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.312 in
  • Chain Overall Width
    0.15 in
  • Roller Diameter
    5/8 in
  • Standards Met
    ANSI
  • Tensile Strength
    8500 lbs
  • Chain Number & Pitch
    80 / 1 in
  • Weight
    1.53 lbs
  • UPC_NO
    781711311004
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text