Motion
80HP RIV
Roller Chain - Hollow Pin Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00152352
MFR #80HP RIV
Price$135.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Hollow Pin Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00152352
MFR #80HP RIV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$135.98/ft

Specifications

Dimensions

  • Chain Overall Width
    1.341 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.448 in
  • Plate Height
    0.949 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    1.60 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • UPC_NO
    097039182760
  • Working Load Capacity
    1720 lb

Overview

Mfr description
80 HOLLOW PIN 10FT LONG
  • Standard attachments are available for U.S. Tsubaki Hollow Pin chain in both single and double pitch types.
  • Cross rods may be inserted into any link without disassembling the chain.
  • All dimensions are nominal values and for reference only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text